noscriptTimberland Pro Sawhorse, Unisex, Safety Boots, Size 8, Tan, Leather, Steel Toe Cap, EN ISO 20345:2011 25690-42792-07 | Cromwell Tools

Timberland Pro

Sawhorse, Unisex, Safety Boots, Size 8, Tan, Leather, Steel Toe Cap, EN ISO 20345:2011

SKU:

TIM9632792G

MPN:

25690-42792-07

£119.00

Ex VAT

£142.80

Inc VAT

OUT OF STOCK

    Product Details

    Designed for optimal performance and comfort on the job, the Timberland PRO Sawhorse mixes best-in-class craftsmanship with work-ready materials to provide ultimate protection for industrial professionals.



    • Water resistant premium full grain leather upper

    • Safety footwear with 200 joule steel toe protection

    • Moisture management lining

    • Molded EVA midsole

    • Penetration resistance of 1100 Newtons

    • Slip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products

    • Penetration resistant insert for flexible underfoot protection

    • Padded top collar for comfort

    • Abrasion resistant outsole

    • Non-marking sole


    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Timberland Pro

    Closure Type

    Laces

    Colour

    Tan

    EAN

    1902883688384

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    25690-42792-07

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant

    Series

    Sawhorse

    Shoe Size

    8

    Slip Resistance Rating

    SRC

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No