SKU:
PSF9630750V
MPN:
STOP-RAIN
£29.99
Ex VAT
£35.99
Inc VAT
7 Variations Available
Product Details
Product Specification
STOP-RAIN
S5. 100% waterproof rubber upper, rubber nitrile sole, steel midsole, antistatic.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | PSF |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | STOP-RAIN |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S5 |
Series | Stop Rain |
Shoe Size | 11 |
Slip Resistance Rating | SRA |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |