noscriptV12 Footwear Track, Unisex, Safety Boots, Size 13, Black, Composite Toe Cap, S1P, EN ISO 20345:2011 VS360 | Cromwell Tools

V12 Footwear

Track, Unisex, Safety Boots, Size 13, Black, Composite Toe Cap, S1P, EN ISO 20345:2011

SKU:

LSP9630014W

MPN:

VS360

£96.45

Ex VAT

£115.74

Inc VAT

OUT OF STOCK

    Product Details

    The Track unisex safety hiker boot is metal free and features a high slip resistance rating SRC sole which gives great grip.
    This extremely popular hiker trainer is very tough and has a Flexlite TM Sole Unit which is a triple density Phylon/Rubber.
    Moisture Wicking and allows good air circulation for all day comfort.
    Complies to EN ISO 20345:2011 S1P SRC safety standards.


    Features:
    Hardwearing Rubber Toe Buffer with recessed stitching
    Durable and breathable
    Wide fitting Composite toecap, resistant to impact of 200 joules
    Heat resistant to approx 300 degrees C
    Anti Static
    Sole resistant to Acid, Alkali, Oil and Hydrocarbons
    Flexible composite midsole
    EN ISO 20345:2011 S1P SRC
    Sizes: 3 - 13


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    V12 Footwear

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    VS360

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Anti-Static Energy-Absorption Fuel-Resistant Oil-Resistant Slip-Resistant

    Safety Classification

    S1P

    Series

    Track

    Shoe Size

    13

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Vegan

    No

    Wide Fitting

    No