SKU:
HIM9633366N
MPN:
4114
£36.99
Ex VAT
£44.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Non-metallic black safety boots with closed seat region (fully enclosed heel), energy absorption of seat region, penetration resistance offered by a composite midsole and 200 Joules Kevlar composite toecap impact protection, to guard wearers against falling objects and collisions. The boots normally allows walking on hot surfaces up to 200°C and are oil, petrol, water, acid and alkali resistant. They resist the build-up and conductance of static electricity, making them of most benefit when walking on synthetic carpets or near electrical machinery.
S1P classified. Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
EAN | 5055286134067 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 4114 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S1P |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |