FS220
Black, leather upper safety boot. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions, Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption. Water penetration and absorption resistant. Helps keep feet dry in wet conditions. Lightweight. Normally polyurethane soles with breathable uppers. Reduces fatigue during extended wear. Padded ankle collar. Pull on loop.
S3, SRC classified.
Manufactured to EN ISO 20345:2011.