£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
Product Documents
Designed with a moulded-in brow guard and vented side shields, these over spectacles offer wearers excellent protection and comfort, and are ideal for wearers of prescription glasses.
Features and Benefits
• 99% UV protection
• Excellent side protection and anti-scratch coating for added durability
• Transparent colour allows for better side visibility
• Manufactured using impact resistant polycarbonate
Standards
• EN166 1F
• EN 170 2C-1.2
Attribute | Value |
---|---|
Brand | Portwest |
EAN | 5036108134632 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Polycarbonate |
Lens Colour | Clear |
MFR Part No. | PW30 |
Resistance Features | Impact-Resistant |
UNSPSC Code | 46181802 |