SKU:
HNW9609201A
MPN:
1028860
£2.49
Ex VAT
£2.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
XV Glasses are an economy based eye protection in a lightweight design of 26g.
Features and Benefits
• Temples are thin and shaped for all-day comfort
• Universal nosepiece which is moulded for an easy comfortable fit
• Wrap-around ten-base, uni-lens for good protection and peripheral vision
• Hardcoat anti-scratch lenses for tough durability
• Optional Fog-Ban® anti-fog coating available (clear lens)
Standards
• EN166
• ANSI Z87.1-2010
Notes
• Available with indoor-outdoor silver mirror lens tints and clear, amber or grey lens for a variety of applications
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550288603 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Polycarbonate |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | 1028860 |
Resistance Features | Anti-Fog Scratch-Resistant |
UNSPSC Code | 46181802 |