SKU:
JSP9602053K
MPN:
ASD028-261-300
£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
Product Documents
These versatile overglasses offer extended impact protection for improved safety for the temples and bridge of the nose. The deeper box style is a single extended polycarbonate lens, which wraps around the face to offer increased personal eye protection.
Features and Benefits
• Practical design that can be used over the top of prescription glasses
• Lightweight polycarbonate ensures user comfort during prolonged wear
• An economic choice, this product offers strength and longevity
Standards
• EN166 1F
Attribute | Value |
---|---|
Brand | JSP |
EAN | 5038428116671 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Polycarbonate |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | ASD028-261-300 |
Resistance Features | Impact-Resistant |
UNSPSC Code | 46181802 |