SKU:
MMM9602721P
MPN:
7000032451
£8.79
Ex VAT
£10.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Lightweight, cost effective, reliable protection offering the wearer high levels of comfort. Stylish and modern design with slim nose bridge. Anti mist and scratch resistant. Optical Class 1.
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4046719295739 |
ECLASS Code | 40019121 |
Frame Colour | Blue |
Frame Material | Polycarbonate |
Frame Style | Frameless |
Lens Colour | Smoke |
MFR Part No. | 7000032451 |
Resistance Features | Anti-Mist Impact-Resistant Scratch-Resistant Sun Glare UV-Resistant |
UNSPSC Code | 46181802 |