SKU:
RLY9601610D
MPN:
RLY00231
£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Product Documents
Stream™ safety glasses offer the perfect combination of safety and style. Supplied with a microfibre storage pouch.
Features and Benefits
• TECTON 400 anti-scratch and Anti-fog coating that is applied to both sides of the lenses
• Lightweight
• Extremely flexible arms
• Metal-free
• Nose bridge manufactured from rubber to allow a fit that is secure for the majority of users
• Wraparound lens for better visibility
• Frameless design for a wide field of vision
• Slim temples enhance comfort when worn with ear defenders
Standards
• EN 166 FT
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Black Blue |
Frame Material | TPE |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | RLY00231 |
Resistance Features | Anti-Fog Scratch-Resistant UV-Resistant |
Series | Stream |
UNSPSC Code | 46181802 |