noscriptV30 Nemesis Safety Glasses | Cromwell Tools

Kleenguard

V30 Nemesis Safety Glasses

2 Variations

These durable safety glasses are designed with flexibility and comfort in mind. Stylish, and with a choice of coloured lenses, the sporty design ensures lightweight specs with soft-touch temples and a non-slip nose-piece for practical wear.

Features and Benefits
• Enhanced nose piece designed with integrated ridges to divert sweat
• Every pair includes a neck cord for reduced risk of damage when not being worn
• Hard-coated lenses for scratch resistance and longer life
• Lenses are made of a polycarbonate material that provides 99.9% UVA/UVB/UVC protection

Standards
• EN166:2001 1F - Amber Lens
• ANSI Z87.1+ - Clear Lens

Notes
• Not suitable for use over prescription glasses