SKU:
HNW9601110K
MPN:
1111001
£48.79
Ex VAT
£58.55
Inc VAT
Product Details
Product Specification
Product Documents
The Sub-Zero clear lens goggles are designed with ski-inspired styling, and provide wearers with superior protection in cold, extreme environments. HydroShield coating provides high fog-free performance and great scratch-resistance aids keeping lenses clear and workers safe.
Features and benefits:
-HydroShield coating on both sides of the lens, anti-fog coating and anti-scratch properties
-Superior comfort thanks to the soft face foam and wide adjustable headband
-Top and bottom ventilation creates airflow and minimizes fogging
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312551110019 |
ECLASS Code | 40019120 |
Frame Colour | Black |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | 1111001 |
Resistance Features | Scratch-Resistant |
Standards Met | EU Regulation 1907/2006 (REACH) Compliance |
UNSPSC Code | 46181804 |
Ventilation Type | Direct Ventilation |