SKU:
CNT9572911W
MPN:
S08CWRJ
£19.99
Ex VAT
£23.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Concept
Concept helmets are lightweight and up to 20% lighter than most other helmets.
Helmet approved to ANSI/ISEA Z89.1-2009 Type 1 Class E (non vented) and Class C (vented).
The Roofer helmet has been designed especially for use in windy, exposed conditions. Its adjustable ratchet headband ensures a secure fit and the helmet comes complete with a Terylene cradle, Hydro-Flock sweatband, ventilation holes and VentPlugs for extra comfort. Standard:
EN 397: 2012.
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | Centurion |
Colour | White |
EAN | 5055323745232 |
Material | ABS |
MFR Part No. | S08WRJ |
Peak Style | Reduced Peak |
Series | Concept Roofer |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |