£61.99
Ex VAT
£74.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Secure, comfortable head protection.
Features and Benefits:
-Comfortable and secure helmets with incorporated suspension systems and exclusive patented 3M™ Pressure Diffusion Technology
-4-point chin strap selector system allows wearer to switch between EN12492 (Helmets for mountaineers) and EN397 (Industrial Safety Helmets) standards
-6-point ratchet suspension allows wearer to adjust and customise height
-Accessory slots and clips are compatible with a variety of accessories including face shields and ear defenders
-Proprietary UV indicator that lets wearer know when they need to replace helmets with UV exposure
-Approved for Lateral Deformation and Molten Metal splash
Typical Applications:
-Working at heights
-Hazardous industrial jobs
-Construction
-Oil and gas
-Forestry
-Utilities
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | 3M |
Colour | White |
Material | ABS |
MFR Part No. | 7100175101 |
Side Slot Type | Includes Side Slots |
Standards Met | EN 12492 EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |