SKU:
HIM9632500E
MPN:
2500
£41.79
Ex VAT
£50.15
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Breathable microfibre safety shoes with single-density PU soles. The shoes are oil, acid, chemical, solvent, and heat resistant to 120°C. The shoes are also anti-slip and anti-static.
Standards
• BS EN ISO 20345:2011 / Clause No. 5.3.5.2
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Slip-On |
Colour | Black |
EAN | 5055286106231 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 2500 |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Chemical-Resistant Heat-Resistant Oil-Resistant Slip-Resistant Solvent-Resistant |
Safety Classification | S2 |
Series | 2500 |
Shoe Size | 4 |
Slip Resistance Rating | SRA |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |