Ejendals

Jalas Zenit 3018 Unisex Metal Safety Shoes, Size 5, Black, Leather Upper, Aluminium Toe Cap, S3S, EN ISO 20345:2022

SKU:

EJE9633018G

MPN:

3018-38

£127.00

Ex VAT

£152.40

Inc VAT

OUT OF STOCK

    Product Details

    Aluminum toe-cap, antistatic, oil resistant with nail puncture protection, light, flexible and most effective protection against punctures by sharp objects, also protects from cold better than the traditional steel mid-sole. Ergothan shock-absorption structure prevents back and feet ache by effectively absorbing shocks through the heels. Light but sturdy implant that increases resistance against twisting. PU cap protects the toe area increases durability of the shoe.


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Ejendals

    Closure Type

    Laces

    Colour

    Black

    EAN

    6408487429743

    ECLASS Code

    40011300

    ESD

    Yes

    Gender

    Unisex

    Ladder Grip

    Yes

    Metal Free

    No

    Metatarsal Protection

    No

    Product Type

    Metal Safety Shoes

    Resistance Features

    Shock Absorption

    Safety Classification

    S3S

    Series

    Jalas Zenit 3018

    Shoe Size

    5

    Slip Resistance Rating

    SR

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2022

    Toe Cap Material

    Aluminium

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No