SKU:
EJE9636468Q
MPN:
6468-43
£97.99
Ex VAT
£117.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Light and ecological safety shoe with new metal-free toecap. Breathable lining. Detachable full-length heat-regulation C2-shock-absorbing insole. PU-cap, light PTC textile puncture protection. ESD approved. S3 SRC, Anti-static, PU cap, oil resistant, non-metal midsole.
EN ISO 20345:2011, S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black |
EAN | 6408487418440 |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 6468-43 |
Midsole Material | Metal Free |
Product Type | Composite Safety Shoes |
Resistance Features | Anti-Static Oil-Resistant Puncture-Resistant Shock Absorption Water-Repellent |
Safety Classification | S3 |
Series | Jalas Green Line 6468 |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |