SKU:
UVX9630500W
MPN:
6581839
£89.49
Ex VAT
£107.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
The uvex-1 sport shoe offers a compelling fusion of sporty design, optimal comfort, and advanced functionality. Lightweight and crafted from climate-optimised high-tech materials, these shoes guarantee exceptional comfort, even during prolonged use.
Features and Benefits
• Upper crafted from hydrophobic microfibre for easy cleaning
• Minimal seams to reduce contamination risks
• Suitable for individuals allergic to chrome thanks to synthetic materials
• Washable at up to 30°C for convenient maintenance
• Sole materials free from silicones, plasticisers, and other substances that interfere with wetting agents
• Metal-free uvex® xenova® protective toe cap with compact design and an anatomical shape provides good lateral stability, and no thermal conductivity
• Ergonomically designed dual-density polyurethane outsole for outstanding shock absorption and excellent slip resistance
• Virtually seam-free construction eliminates pressure points
• Removable antistatic insole with a moisture transport system and additional shock absorption around the heel and forefoot
Typical Applications
• Hygiene areas
• Cleanroom applications
• Food industry
• Pharmaceutical industry
• Industrial kitchens
• Catering
Standards
• EN ISO 20345:2011 S2 SRC
• ESD rated
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Slip-On |
Colour | White |
EAN | 4031101820019 |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 6581839 |
Product Type | Composite Safety Shoes |
Resistance Features | Anti-Static Slip-Resistant Water-Resistant |
Safety Classification | S2 |
Series | uvex 1 |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Xenova® |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |