SKU:
UVX9632864C
MPN:
8553.2
£117.00
Ex VAT
£140.40
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Lace-up black safety shoes with protection class S3 SRC, in accordance with EN ISO 20345:2011. Designed to reduce work-related stresses on the musculoskeletal system and optimise the wearer's well being.
Features and Benefits:
-Ergonomically designed outsole made from dual density polyurethane with a rough, self-cleaning tread and excellent slip resistance
-Oil and gasoline resistant increasing lifespan
-Water-resistant hydrophobic soft cowhide leather upper, improves versatility and wearer comfort
-Lightweight, metal-free toe-cap is compact and provides good side stability
-All sole materials are free of silicones, plasticisers and other paint-wetting impairment substances
-Elastic laces for quick, individual adjustment (normal laces also included)
-Meets the ESD specification with bleeder resistor under 35 megaohms
-Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Typical Applications:
-Light applications
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 8553.2 |
Midsole Material | Composite |
Product Type | Composite Safety Shoes |
Resistance Features | Fuel-Resistant Oil-Resistant Puncture-Resistant Water-Repellent |
Safety Classification | S3 |
Series | uvex 1 |
Shoe Size | 37 |
Shoe Size (EU) | 37 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |