SKU:
HNW9635001F
MPN:
6551155-36/7
£98.49
Ex VAT
£118.19
Inc VAT
Product Details
Product Specification
Flexible and light, this stylish, slip resistant shoe is suitable for various types of surfaces. Impact resistant to 200J steel toecap. Leather lining and leather insole. High quality leather suitable for different working environments.
Features and Benefits
• Black
• Upper material: Suede leather
• Insole and lining - Leather
• Toe cap material: Steel
• Sole material: Polyurethane
• Toe Impact Protection: 200J
• S1
• SRC certified
• EN ISO 20345:2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Honeywell |
Closure Type | Slip-On |
Colour | Black |
EAN | 3603836005897 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 6551155-36/7 |
Midsole Material | Composite |
Product Type | Metal Safety Shoes |
Resistance Features | Slip-Resistant |
Safety Classification | S1 |
Series | Bacou |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede Leather |
Vegan | No |
Wide Fitting | No |