SKU:
CTL9630085Q
MPN:
CF1809
£26.79
Ex VAT
£32.15
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
CF18
• Nubuck leather sneaker trainer
• Dual Density PU Sole
• Orange sandwich mesh lining
• Orange contrast eyelet
• 200 Joule steel toe cap
• Composite midsole protection
• Shock absorber heel
• Anti-static
• Oil resistant sole
• Slip resistant
• Leather upper
• Conforms to EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Beeswift |
Closure Type | Laces |
Colour | Black |
EAN | 5030566222078 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | CF18 |
Midsole Material | Composite |
Product Type | Composite Safety Shoes |
Resistance Features | Anti-Static Oil-Resistant Slip-Resistant |
Safety Classification | S1P |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |