noscriptU Power FIXED S3 CI WR SRC (S-UK4/EU37) RL1E104-37 | Cromwell Tools

U Power

FIXED S3 CI WR SRC (S-UK4/EU37)

SKU:

UPW9630209M

MPN:

RL1E104-37

£134.00

Ex VAT

£160.80

Inc VAT

OUT OF STOCK

    Product Details

    The Fixed safety shoe from U-Power®'s Red Over range is a high and comfortable safety shoe, crafted with soft grain leather and anti-abrasion features. Ideal for construction and industrial settings, it offers water-repellent properties, a composite toe, and a Gore-Tex lining for added protection. Going beyond standard safety, the soft PU foam and Infinergy® sole provide unmatched comfort and energy return, reducing fatigue during extended wear.


    Features and Benefits
    • Gore-Tex Performance membrane lining ensures waterproof protection
    • Soft E-TPU Infinergy® foam inner sole enhances comfort
    • WOW gel footbed for superior cushioning
    • Anti-abrasion toe cap maintains shoe condition for longevity
    • Water-repellent properties keep feet dry
    • Composite toe cap for advanced safety
    • Save & Flex PLUS® non-metal footbed for added flexibility and protection


    Typical Applications
    • Construction sites
    • Industrial settings
    • Manufacturing environments
    • Warehouses
    • Maintenance and repair work
    • Outdoor work in various conditions


    Standards
    • PPE CAT II
    • EN ISO 20345:2011 S3 CI WR SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    U Power

    Colour

    Black

    EAN

    8033546414187

    ECLASS Code

    40011300

    Gender

    Unisex

    MFR Part No.

    RL1E104-37

    Midsole Material

    Metal Free

    Product Type

    Composite Safety Shoes

    Resistance Features

    Water-Repellent

    Safety Classification

    S3

    Series

    Fixed

    Shoe Size

    4

    Slip Resistance Rating

    SRC

    Sole Material

    PU

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    UNSPSC Code

    46181605

    Upper Material

    Leather