Portwest

Steelite Unisex Metal Safety Shoes, Size 10, Black, Leather Upper, Steel Toe Cap, SB, EN ISO 20345:2011

SKU:

POR9633525E

MPN:

FW26

£52.99

Ex VAT

£63.59

Inc VAT

OUT OF STOCK

    Product Details

    Steelite™ cushion air shoe is a classic style cemented safety shoe.


    Features and Benefits
    • Designed with special air cushion outsole for to absorb energy
    • 200 Joule steel toe cap
    • Slip resistant
    • Oil and fuel resistant outer sole
    • Manufactured from full grain leather for protection that will last


    Typical Applications
    • Security
    • Corporate
    • Transport


    Standards
    • CE certified
    • EN ISO 20345:2011


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Portwest

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    FW26

    Product Type

    Metal Safety Shoes

    Resistance Features

    Fuel-Resistant Oil-Resistant

    Safety Classification

    SB

    Series

    Steelite

    Shoe Size

    10

    Sole Material

    PVC

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No