£114.00
Ex VAT
£136.80
Inc VAT
14 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
MFR Part No. | 7280-38 |
Resistance Features | Oil-Resistant Slip-Resistant |
Safety Classification | S2 |
Series | Graninge 7280 |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
UNSPSC Code | 46181605 |
Wide Fitting | No |