£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
Jalas® 1348 Heavy Duty Arctic Grip Safety Shoes are designed for harsh and dirty environments. These shoes are suitable for all-year round use, indoors and outdoors.
Features and Benefits
• Arctic grip for slippery, oily and greasy environments
• Toe cap with scuff cap
• ESD and metal free
Typical Applications
• For use in harsh environments
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | Black |
ECLASS Code | 40011300 |
Gender | Unisex |
MFR Part No. | 1348/8 |
Resistance Features | Anti-Static Slip-Resistant |
Safety Classification | S3 |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 S3 HRO HI CI SRC |
UNSPSC Code | 46181605 |
Upper Material | Leather |