Ejendals

Jalas 2900 Jack Unisex Metal Clog Safety Shoes, Size 5.5, Black, Microfibre Upper, Steel Toe Cap, SB, EN ISO 20345:2011

SKU:

EJE9634816A

MPN:

2900-39

£94.49

Ex VAT

£113.39

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Ejendals

    Closure Type

    Hook and Loop

    Colour

    Black

    ECLASS Code

    40011300

    ESD

    Yes

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    2900-39

    Midsole Material

    Polyurethane

    Product Type

    Metal Safety Shoes

    Resistance Features

    Oil-Resistant

    Safety Classification

    SB

    Series

    Jalas 2900 Jack

    Shoe Size

    5.5

    Shoe Style

    Clogs

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Microfibre

    Vegan

    No

    Wide Fitting

    No