noscriptEjendals Jalas Exalter Men's, Size 4, Black, Microfibre Upper, S1, EN ISO 20345:2011 9518-37 | Cromwell Tools

Ejendals

Jalas Exalter Men's, Size 4, Black, Microfibre Upper, S1, EN ISO 20345:2011

SKU:

EJE9632241F

MPN:

9518-37

£159.00

Ex VAT

£190.80

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Ejendals

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    9518-37

    Resistance Features

    Heat-Resistant Perforation-Resistant Slip-Resistant

    Safety Classification

    S1

    Series

    Jalas Exalter

    Shoe Size

    4

    Slip Resistance Rating

    SRC

    Standards Met

    EN ISO 20345:2011

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Microfibre

    Vegan

    No

    Wide Fitting

    No