noscriptLotus Footwear Lotus Men's Metal Oxford Safety Shoes, Size 10, Black, Leather Upper, Steel Toe Cap, SB, EN ISO 20345:2011 89380 | Cromwell Tools

Lotus Footwear

Lotus Men's Metal Oxford Safety Shoes, Size 10, Black, Leather Upper, Steel Toe Cap, SB, EN ISO 20345:2011

SKU:

PSF9638810K

MPN:

89380

£85.99

Ex VAT

£103.19

Inc VAT

OUT OF STOCK

    Product Details

    Safety shoes that feature rubber nitrile soles, heat resistance up to 200°C and 200 Joules steel toecap impact protection, which guards wearers from falling objects and collisions.


    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Lotus Footwear

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    89380/10

    Product Type

    Metal Safety Shoes

    Resistance Features

    Heat-Resistant Impact-Resistant

    Safety Classification

    SB

    Series

    Lotus

    Shoe Size

    10

    Shoe Style

    Oxford

    Slip Resistance Rating

    SRA

    Sole Material

    Nitrile Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No