SKU:
PBL9631226G
MPN:
PB226-BLK-06
£38.49
Ex VAT
£46.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The Aries safety shoe is suitable for areas that require hot sole contact, or any heavy duty application where swarf can cause damaged to the sole of the shoe.
Features and Benefits:
•Breathable due to grain leather construction and leather tongue and collar
•Versatile due to rubber sole unit being heat resistant up to 300⁰C
Typical Applications:
•Machine shop work
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Performance Brands |
Closure Type | Laces |
Colour | Black |
EAN | 5060476652986 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB226-BLK-06 |
Midsole Material | Textile |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Heat-Resistant Puncture-Resistant Shock Absorption Slip-Resistant |
Safety Classification | S3 |
Series | Aries |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |