SKU:
UVX9630001W
MPN:
84282/10
£91.99
Ex VAT
£110.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Safety shoes in protection class S3 SRC in accordance with EN ISO 20345:2011.
Features and Benefits
• Meets the ESD specifications, with leakage resistance under 35 megaohms
• The microvelour upper material is breathable, enhancing wearer comfort
• Robust steel toe cap
• Constructed from synthetic materials and so are ideal for people allergic to chrome
Typical Applications
• Factories
• Offices
• Light applications
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | uvex |
Closure Type | Laces |
Colour | Blue |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 84282/10 |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Slip-Resistant |
Safety Classification | S3 |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microvelour |
Vegan | No |
Wide Fitting | No |