noscriptuvex Safety Shoes, Blue, Microvelour Upper, Steel Toe Cap, S2, SRC, ESD, Size 16 84282/16 | Cromwell Tools

uvex

Safety Shoes, Blue, Microvelour Upper, Steel Toe Cap, S2, SRC, ESD, Size 16

SKU:

UVX9630002C

MPN:

84282/16

£91.49

Ex VAT

£109.79

Inc VAT

OUT OF STOCK

    Product Details

    Safety shoes in protection class S3 SRC in accordance with EN ISO 20345:2011.


    Features and Benefits
    • Meets the ESD specifications, with leakage resistance under 35 megaohms
    • The microvelour upper material is breathable, enhancing wearer comfort
    • Robust steel toe cap
    • Constructed from synthetic materials and so are ideal for people allergic to chrome


    Typical Applications
    • Factories
    • Offices
    • Light applications


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    uvex

    Colour

    Blue

    ECLASS Code

    40011300

    ESD

    Yes

    MFR Part No.

    84282/16

    Product Type

    Metal Safety Shoes

    Resistance Features

    Anti-Static Slip-Resistant

    Safety Classification

    S3

    Shoe Size

    16

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    UNSPSC Code

    46181605

    Upper Material

    Microvelour