SKU:
PSF9634231K
MPN:
524SM
£43.99
Ex VAT
£52.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Safety shoes featuring 200 Joules steel toecap impact protection which guards against falling objects and collisions and steel midsole, to prevent sharp object penetration, making them ideally suited to building sites and where metal swarf is present on floors. The shoes are oil, petrol, water, acid and alkali resistant and resist the build-up and conductance of static electricity. The shoes also feature dual density polyurethane/rubber soles for extra comfort, a nitrile rubber outsole, resistant to heat to 300°C and a low density polyurethane interlayer.
Features and Benefits
• Black leather shoe
• Water resistant upper
• Breathable lining with pad walk footbed and padded forefoot
• Three eyelet fasten
• Antistatic
• Steel toecap and composite midsole
• Heat resistant outsole
• Dual density polyurethane sole
• SRC slip resistant
Standards
EN ISO 20345:2011 S3 HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | PSF Strata |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 524/11 |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Heat-Resistant Puncture-Resistant Slip-Resistant |
Safety Classification | S3 |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |