SKU:
CTL9634820G
MPN:
SW201007
£28.49
Ex VAT
£34.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
SW2010
• Mono Density PU
• 200 Joule steel toe cap
• Shock absorber heel
• Anti-static
• Oil resistant sole
• Slip resistant
• Leather upper
• Conforms to EN ISO 20345:2011 S1 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Beeswift |
Closure Type | Laces |
Colour | Black |
EAN | 5030566137600 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | SW201 |
Product Type | Metal Safety Shoes |
Resistance Features | Shock Absorption |
Safety Classification | S1 |
Shoe Size | 7 |
Shoe Style | Brogues |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |