£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Product Documents
These Oxford shoes from V12® are constructed from natural full grain leather with an SRA slip resistant rating and highly breathable lining.
Features and Benefits
• The shoes are durable and very comfortable, incorporating a "blind eyelet" system on a classic Oxford stitched cap shoe
• Steel toecap is wide fitting and protects against up to 200 Joules of impact
• Equipped with a low profile rubber griplite™ sole which is heat resistant and tested to withstand temperatures of 300°C
• Moisture-wicking lining keeps the feet dry and comfortable during prolonged wear
• Full length removeable footbed made with rebound foam to absorb impact and reduce foot and joint fatigue
̉• Footbed features air circulation vents and antibacterial properties to keep the feet cool and avoid the build-up of odour
Typical Applications
• Factories
• Warehouses
Standards
• EN ISO 20345:2011 S1 HRO SRA
Attribute | Value |
---|---|
Brand | V12 Footwear |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
MFR Part No. | VC101 |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Heat-Resistant Impact-Resistant Puncture-Resistant Slip-Resistant |
Safety Classification | S1 |
Series | Envoy |
Shoe Size | 9 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2015 |
Toe Cap Material | Steel |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Wide Fitting | No |