SKU:
EJE9633468X
MPN:
3468A-47
£86.99
Ex VAT
£104.39
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Lightweight, anti-static safety shoe with aluminum toe-cap and detachable full-length shock-absorbing insole. Offer wearers good grip and PTC textile nail puncture protection. The shoes are oil resistant, have a non-metal midsole, a polyamide/polyester lining and an EVA insole. S3.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black |
EAN | 6408487414077 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 3468A |
Product Type | Metal Safety Trainers |
Resistance Features | Anti-Static Oil-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Jalas |
Shoe Size | 12 |
Shoe Style | Athletic |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | IEC 61340-5-1 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |