U Power

Canyon Unisex Safety Trainers, Size 4, Black/Green, ESD, Microfibre Upper, Composite Toe Cap, S1P, EN ISO 20345:2011

SKU:

UPW9636173G

MPN:

RI20346-37

£72.49

Ex VAT

£86.99

Inc VAT

OUT OF STOCK

    Product Details

    The U-Power® Canyon green safety trainers redefine eco-conscious footwear, boasting zero CO2 emissions, recycled materials, and renewable sources for climate-neutral sustainability. Ideal for environmentally conscious professionals across industries, these shoes combine safety and eco-friendliness without compromise. Crafted with recognised U-Power® quality, they ensure wearer safety while contributing to a greener future.


    Features and Benefits
    • Soft microfibre upper with a high percentage of recycled material and breathable inserts
    • Save & Flex PLUS® Green midsole with 59% recycled material for anti-puncture protection
    • PU sole by BASF, 100% renewable resourced, ensuring lasting eco-friendliness
    • Wintex® Green lining with a breathable air tunnel containing 65% recycled material
    • WOW2 Green footbed for enhanced comfort and support
    • AirToe composite toe cap for advanced safety
    • Soft expanded PU intersole for optimal performance


    Typical Applications
    • Industrial
    • Logistics
    • Automotive
    • Assembly


    Standards
    • EN ISO 20345:2011 S1P ESD SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    U Power

    Closure Type

    Laces

    Colour

    Green

    EAN

    8033546470794

    ECLASS Code

    40011301

    ESD

    Yes

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    RI20346-37

    Product Type

    Composite Safety Trainers

    Resistance Features

    Abrasion-Resistant Anti-Static Oil-Resistant

    Safety Classification

    S1P

    Series

    Canyon

    Shoe Size

    4

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Microfibre

    Vegan

    No

    Wide Fitting

    No