U Power

Linkin Unisex Safety Trainers, Size 6, Black, Suede Upper, Aluminium Toe Cap, S3, EN ISO 20345:2011

SKU:

UPW9631255E

MPN:

LINKIN

£82.49

Ex VAT

£98.99

Inc VAT

OUT OF STOCK

    Product Details

    LINKIN
    S3 SRC
    Water resistant, breathable New Safety Dry leather trainer, WingTex air tunnel lining, AirToe composite toecap with breathable membrane, Save & Flex PLUS pierce resistant composite midsole, Polysoft breathable & antibacterial footbed, Sole consisting of soft E-TPU Infinergy foam, Antistatic, oil resistant and antislip, Natural confort 11 Mondopoint


    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    U Power

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    Product Type

    Metal Safety Trainers

    Resistance Features

    Anti-Static Oil-Resistant Puncture-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Linkin

    Shoe Size

    6

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Toe Cap Material

    Aluminium

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Suede

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No