SKU:
COF9630925C
MPN:
20551-000.W41
£49.99
Ex VAT
£59.99
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Designed for wear in microelectronic industries and ATEX environments, these metal-free safety trainers deliver low electrical resistance (ESD). Water-repellent with anti-shock and slip-resistance features, these trainers protect and support the feet in wet and oily environments.
Features and Benefits
• 100% polyamide fabric lining with antibacterial and moisture-wicking properties
• Soft and scented polyurethane footbed with low electric resistance
• Impact absorbent soles to help protect against foot and leg fatigue
• Polyurethane/TPU sole delivers low electrical resistance
• Non-metallic toe cap for impact resistance up to 200 Joules
• Non-metallic midsole APT PLATE for zero Perforation
• Polycarbonate and fibreglass anti-torsion support to protect the arch of the foot
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Brand | Cofra |
Closure Type | Laces |
Colour | Blue |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 20551-000 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Puncture-Resistant Water-Repellent |
Safety Classification | S3 |
Series | RAP |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |