noscriptuvex Heckel Run-R 400 Unisex Safety Trainers, Size 8, Black, Leather Upper, Composite Toe Cap, S3, EN ISO 20345:2011 6265342 | Cromwell Tools

uvex

Heckel Run-R 400 Unisex Safety Trainers, Size 8, Black, Leather Upper, Composite Toe Cap, S3, EN ISO 20345:2011

SKU:

UVX9631002G

MPN:

6265342

£87.49

Ex VAT

£104.99

Inc VAT

IN STOCK (2)

    Product Details

    Multi-purpose lightweight safety trainer. Supple full grain leather upper with breathable 3D mesh lining. Slip-resistant double density PU sole with front and heel shock absorption.
    100% metal free
    EN ISO 20345:2011
    S3
    SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    uvex

    Colour

    Black

    EAN

    3523996100723

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    Yes

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    6261007

    Product Type

    Composite Safety Trainers

    Resistance Features

    Puncture-Resistant Shock Absorption

    Safety Classification

    S3

    Series

    Heckel Run-R 400

    Shoe Size

    8

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No