Cofra

Reconverted Unisex Safety Trainers, Size 2, Grey/Orange, TEXPET Upper, Aluminium Toe Cap, S1, EN ISO 20345:2011

SKU:

COF9636157A

MPN:

73082-002.W35

£57.49

Ex VAT

£68.99

Inc VAT

OUT OF STOCK

    Product Details

    These futuristic trainers are made using recycled plastic bottles that have been used, treated and transformed into technical fabrics. Available in a variety of sizes, the trainers are designed for comfort and protection.


    Features and Benefits
    • The eco-friendly trainers are soft, comfortable and have been designed with great attention to detail
    • Robust upper TEXPET 100% PET ecological fabric
    • Modern trainer style design
    • SANY-DRY® 100% polyester fabric, abrasion resistant lining created with three-dimensional, breathable and antibacterial materials that absorbs and releases the moisture keep feet comfortable and dry
    • Hardwearing anti-static polyurethane protective sole with poly-green insert
    • Aluminium protective toe cap that will shield up to 200 J
    • Zero Perforation non-metallic midsole even with a 3 mm diameter nail
    • Abrasion resistant leather toe cap protection


    Typical Applications
    • General Industries


    Notes
    • Width: 11 Mondopoint
    • Packaging: recycled paper and carton packaging


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Cofra

    Closure Type

    Laces

    Colour

    Grey Orange

    ECLASS Code

    40011301

    Environmental Claim

    Upper Manufactured from Recycled Polyethylene Terephthalate

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    73082-002.W35

    Product Type

    Metal Safety Trainers

    Resistance Features

    Abrasion-Resistant

    Safety Classification

    S1

    Series

    Reconverted

    Shoe Size

    2

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Aluminium

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    TEXPET

    Vegan

    No

    Wide Fitting

    No