noscriptSafety Trainers, Women, Pink, Suede Upper, Steel Toe Cap, SB, Size 6 GR86 | Cromwell Tools

(Unbranded)

Safety Trainers, Women, Pink, Suede Upper, Steel Toe Cap, SB, Size 6

SKU:

CTL9636540G

MPN:

GR86

£31.49

Ex VAT

£37.79

Inc VAT

OUT OF STOCK

    Product Details

    Durable and comfortable women's safety trainers. The uppers are lace up and finished in Suede leather material. In addition to being anti-slip, oil, petrol and chemical-resistant, the soles are shock absorbing to enhance comfort. These feature packed safety trainers are a great choice of footwear, whatever your working activity.


    Features:
    -Compression protection to 15,000 newtons
    -Steel toe cap
    -Genuine Suede upper
    -Padded textile lining
    -Non-slip PU rubber sole
    -Comfortable and lightweight
    -EN ISO 20345: 2011


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Colour

    Pink

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Women

    MFR Part No.

    GR86

    Product Type

    Metal Safety Trainers

    Resistance Features

    Chemical-Resistant Oil-Resistant Shock Absorption Slip-Resistant

    Safety Classification

    SB

    Shoe Size

    6

    Slip Resistance Rating

    SRC

    Toe Cap Material

    Steel

    UNSPSC Code

    46181605

    Upper Material

    Suede

    Wide Fitting

    No