SKU:
UPW9637191K
MPN:
RI10164-38
£71.99
Ex VAT
£86.39
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Discover the Scuro high-top safety trainer by U-Power®, where lightweight comfort meets top-tier safety. Crafted from soft, water-resistant grain leather, these trainers provide unbeatable durability and protection. The anti-slip, antistatic, and oil-resistant features make them ideal for diverse applications, as these trainers guarantee reliability without compromising comfort.
Features and Benefits
• Soft tumbled grain black waterproof leather provides durable and water-resistant protection
• Save & Flex® PLUS midsole for flexible and safe movement
• WingTex breathable air tunnel lining for all-day comfort
• WOW2 anti-fatigue footbed for enduring support
• AirToe Composite toe cap for lightweight and robust protection
• Soft, expandable PU undersole for enhanced comfort and support
Typical Applications
• General purpose applications
Standards
• EN ISO 20345:2011 S3 CI ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
EAN | 8033546439180 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | RI10164-38 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Oil-Resistant Perforation-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Scuro |
Shoe Size | 5 |
Shoe Style | Hi-Top |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |