SKU:
RKF9639625G
MPN:
VX700/006
£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
Product Documents
100% non-metallic and ESD certified, with protective toecap and midsole, Pearl is comfortable and lightweight, it's developed with premium materials including a shock absorbing nitrile rubber outsole. The Rock Fall womens range is made on a womens shoe mould making it more slender and better fitting.
Features and Benefits
• ESC
• Protective Toecap
• Protective Midsole
• Oil Resistant
• SRC Slip Rated
• 100% Non-Metallic Construction
• Women's Fit
Specifications
EN ISO 20345:2011 S1P SRC
EN 61340-4-3:2018 ESD
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Rock Fall |
Closure Type | Laces |
Colour | Black |
EAN | 5060324924395 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | VX700 |
Product Type | Composite Safety Trainers |
Resistance Features | Puncture-Resistant Shock Absorption |
Safety Classification | S1P |
Series | Vixen Pearl |
Shoe Size | 6 |
Slip Resistance Rating | SRA |
Sole Material | EVA |
Standards Met | IEC 61340-5-1 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede |
Vegan | No |
Wide Fitting | No |