£15.49
Ex VAT
£18.59
Inc VAT
39 Variations Available
Product Details
Product Specification
Orn Essentials Ladies Bouse
Soft collar with buttons up to the neck. Hard wearing cotton mix fabric. Bust darts for a better shape. Curved Hem. Great value blouse that performs perfectly. A must for the hospitality trade, retail and office environments
Colours: Black, Dark Grey, Lilac, Maroon, Mid Blue, Purple, Royal, Sky, Teal, White
Sizes: 6 - 30
Fabric: 65% polyester, 35% cotton. Weight:105gsm
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
ECLASS Code | 40010302 |
Gender | Women |
Product Type | Blouse |
Size | 28 |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |