£25.49
Ex VAT
£30.59
Inc VAT
46 Variations Available
Product Details
Product Specification
Product Documents
Long sleeved button down collar oxford shirt, 85/15 mercerised cotton polyester 125gsm, with adjustable cuffs, back yoke, button down collar, centre back pleat and chest pocket.
Attribute | Value |
---|---|
Brand | Kustom Kit |
Collar Size | 14.5in. |
Colour | Black |
EAN | 5036140477339 |
ECLASS Code | 40010302 |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | KK105 |
Product Type | Shirt |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |