£19.49
Ex VAT
£23.39
Inc VAT
7 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Kustom Kit |
Colour | Black |
EAN | 5036140480155 |
ECLASS Code | 40010302 |
Gender | Women |
MFR Part No. | KK361 |
Product Type | Shirt |
Size | 20 |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |