£17.79
Ex VAT
£21.35
Inc VAT
9 Variations Available
Product Details
Product Specification
The women's long sleeve Oxford is a staple garment within the corporate collection. It's timeless design offers a smart and consistent style across the team. Fused stand up collar, Princess seaming to front and back, Rounded hem, Spare buttons, Three button cuff
Colours: Silver Grey, Black, White
Sizes: 8 - 26
Fabric: 85/15 mercerised cotton polyester. Weight: 125gsm
Attribute | Value |
---|---|
Brand | Kustom Kit |
Colour | Black |
ECLASS Code | 40010302 |
Gender | Women |
MFR Part No. | KK702 |
Product Type | Shirt |
Size | 24 |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |