£23.79
Ex VAT
£28.55
Inc VAT
10 Variations Available
Product Details
Product Specification
Wrinkle-free Oxford blouse. 70% cotton 30% polyester. Left breast pocket. Button down collar. Double yoke and back pleats. Oxford Weave.
Attribute | Value |
---|---|
Brand | Double Two |
Collar Size | 17in. |
Colour | Pale Blue |
EAN | 5050966378519 |
ECLASS Code | 40010302 |
Gender | Men |
Material | Cotton Polyester |
Product Type | Oxford Shirt |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |