£7.99
Ex VAT
£9.59
Inc VAT
18 Variations Available
Product Details
Product Specification
65% polyester/35% cotton (Tootal classic poplin weave). Fused collar with self-coloured buttons, premium quality, heavier fabric for increased opacity, left breast, open mitred pocket with a generous, full cut sizing and V insert on sleeve cuff.
Weight: 115gm
Attribute | Value |
---|---|
Brand | Davern |
Colour | Royal Blue |
ECLASS Code | 40010302 |
Gender | Women |
Material | Cotton Polyester |
Product Type | Blouse |
Size | 14 |
Sleeve Type | 3/4 Sleeve |
UNSPSC Code | 53101600 |