SKU:
DBT9622810D
MPN:
HS0776
£13.79
Ex VAT
£16.55
Inc VAT
25 Variations Available
Product Details
Product Specification
65% cotton 35% polyester easy care fabric. Left breast pocket. Button down collar. Double yoke and back pleats.
Attribute | Value |
---|---|
Brand | Double Two |
Collar Size | 15in. |
Colour | Light Blue |
EAN | 5026624950298 |
ECLASS Code | 40010302 |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | HS0776 |
Product Type | Shirt |
Series | Classic |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |